Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143860

MPN #: USG4742

USG™ Olympia™ Micro Illusion Acoustical Panel, Shadowline Tapered Edge, 24"L x 48"W, White, 6/Pack

Product Description
Fine-textured panels. Micro perforations provide a smoother look and good sound absorption. Upscale appearance at a mid-range price available with an Illusion™ Two/24 face-cut pattern. With ClimaPlus™ Performance With micro perforations that provide a smoother look and good sound absorption, these panels offer upscale appearance at a mid-range price. Olympia™ Micro™ Illusion™ Acoustical Panels Panels offer high level light reflectance, mold and mildew resistance, ceiling attenuation and noise absorption, making them a perfect choice for classrooms, hotels, reception and lobby areas, restaurants and retail stores.

Features:
  • Material : Wet-formed mineral fiber
  • Non-directional pattern reduces installation time and waste
  • Economical, fine-textured panel
  • Excellent light reflective finish (LR - .86) reduces light fixtures and energy use
  • Available in High Recycled Content formulations to help maximize LEED recycled content contribution
  • USDA Certified Biobased Product
  • Available with .60 NRC
  • Ceiling Attenuation Class (CAC - 30-35)
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • Class A
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
Applications:
  • Administrative Offices
  • Bars Restaurants and Dining Areas
  • Classrooms
  • Corridors and Hallways
  • Department Stores and Boutiques
  • Guest Rooms and Suites
  • Lobbies and Reception Areas
  • Mall Interior Spaces
  • Traditional Offices


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width48 in
Thickness3/4 in

Product Details

NRC0.5
CAC35
ColorWhite
Percent Recycled Content61
Tile Material/FaceMineral Fiber
PatternNon-directional
StyleLay In
Edge TypeShadowline Tapered
Light Reflection0.86
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity6
Manufacturers Part NumberUSG4742
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr