Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296753

MPN #: 30-GPS-0332 GVB

Wall Control Pegboard Strip Garden Tool Organizer Kit, Galvanized Black, 32" X 2-1/2" X 6"

Product Description
Metal Pegboard Strip Garden Tool Organizer by Wall Control Storage Systems offers great wall garden tool storage for a great value. This pack of two 16" wide by 2.5" high pegboard strips can be mounted side by side or individually in different locations. This Garden Tool Organizer Kit also includes 4 Handled Tool Hangers which are great for hanging shovels, racks, hammers, buckets, or any other item with a handle. The pegboard strips are great for confined space garden tool storage and accept Wall Control's slotted pegboard accessories as well as conventional 1/4" pegboard hooks.

Pack Includes:
  • (2) 16" x 2.5" Galvanized Pegboards
  • (4) Handle Hanging Holder Brackets
  • Mounting Hardware and Instructions are Included
  • All Accessories are in Black Made in The USA
PRICE
$28.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth6 in
Height2-1/2 in
Weight2 lbs

Product Details

TypeGarden Tool Board Organizer
MaterialGalvanized Steel
Package Quantity1
ColorBlack
Manufacturers Part Number30-GPS-0332 GVB
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects