Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296690

MPN #: 30-TPS-0332 GVB

Wall Control Pegboard Strip Tool Organizer, Galvanized Black, 32" X 2-1/2" X 4"

Product Description
Metal Pegboard Strip Tool Organizer by Wall Control Storage Systems offers great wall tool storage for a great value. This pack of two 16" wide by 2.5" high pegboard strips can be mounted side by side or individually in different locations. This Tool Organizer Kit also includes an assortment of 8 tool storage accessories. The pegboard strips are great for confined space tool storage and accept Wall Control's slotted pegboard accessories as well as conventional 1/4" pegboard hooks. All Accessories are in Black. Made in The USA.

Pack Includes:
  • (2) 16" x 2.5" Galvanized Pegboard
  • (5) Assorted Tool Storage Hooks
  • (1) Plastic Hanging Bin
  • (1) Hammer Holder
  • (1) Screwdriver Holder Assembly for 6 Screwdrivers
PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth3/4 in
Height2-1/2 in
Weight3 lbs

Product Details

TypeGarden Tool Board Organizer
MaterialGalvanized Steel
Package Quantity1
ColorBlack
Manufacturers Part Number30-TPS-0332 GVB
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects