- For noise levels up to 95 dBA.
- Stainless steel construction resists bending and warping.
- Earcup pivot points tilt for optimum comfort and efficiency.
- Noise Reduction Rating (NRR): 21dB. CSA Class B.
- 3M™ Peltor™ Optime™ 95 behind-the-head earmuffs feature low-profile earcups that fit well with most helmets, eyewear and other safety equipment.
- Provides effective hearing protection against high-frequency noise.
3M™ PELTOR Optime™ 95 Earmuffs H6B/V, Behind-The-Head, NRR 21 dB
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Noise Reduction Rate (NRR) | 21 dB |
| Package Quantity | 1 |
| Description | Optime 95 |
| Color | White |
| Series | PELTOR Optime |
| Manufacturers Part Number | 7000009666 |
| Dielectric | No |
| Earmuff Style | Behind-the-Neck |
| Brand | 3M PELTOR |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |