Pemko Aluminum Door Shoe W/ Vinyl Insert 36"L x 1-3/4"W, Mill Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Pemko 221AV Door Shoe is supplied with a Eco-V® ("V") insert. Mill Finish Aluminum Aluminum with Gray Eco-V insert
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Door Shoe W/ Vinyl Insert |
| Color | Mill Aluminum |
| Manufacturers Part Number | 221AV36 |
| Grade | Standard |
| Brand | Pemko |