M-D U-Shaped Door Shoe W/Drip Cap & Vinyl Insert, 69562, Bronze, 48"
Write a Review
|
Questions & Answers (0)
Product Description
Energy loss through the bottom of doors can be minimized with the installation of a door bottom in conjunction with your smooth top threshold. This combination provides a weatherproof seal between the bottom of the door and the top of the threshold. The drip cap diverts water away from the bottom of the door. Seals gaps up to 1/2".
PRICE
$41.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1-3/4 in |
| Height | 1-1/4 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | U-Shaped Door Shoe W/Drip Cap & Vinyl Insert |
| Color | Bronze |
| Manufacturers Part Number | 69562 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL & Fire |