M-D Deluxe Aluminum & Vinyl Door Sweep, 05413, Silver, 48"
Write a Review
|
Questions & Answers (0)
Product Description
Energy loss through the bottom of doors is the most commonly addressed area to improve your home or building's seal. Sweeps are installed on the face of the door so that a seal is formed when the door is closed. These products are easily installed and need to be replaced regularly to ensure the building is insulated.
PRICE
$26.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 2 in |
| Size | 2 x 48 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | Deluxe Aluminum & Vinyl Door Sweep |
| Color | Silver |
| Manufacturers Part Number | 05413 |
| Brand | M-D Building Products |