Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :WBB968793

MPN #: 25756

M-D Replacement Vinyl Threshold Insert, 25756, 36", Black

Product Description
This durable vinyl door bottom replacement insert is an easy solution to replacing your door bottom. Remove old worn inserts and replace with a new one to insure a weather tight seal. For use with L-shaped and U-shaped aluminum door bottoms.

PRICE
$5.90

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width2 in
Height1/4 in
Size36 in

Product Details

MaterialVinyl
DescriptionReplacement Vinyl Threshold Insert
ColorBlack
Manufacturers Part Number25756
For Use WithDoor Bottoms, Door Bottoms W/Drip Cap
BrandM-D Building Products