Pemko Aluminum Door Sweep W/ Vinyl Insert 36" Mill Aluminum - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Pemko345 Brush Seal/Aluminum Retainer w/Rain Drip.Door Bottom Sweep.This brush door bottom is supplied with a Nylon Brush ("NB") insert
PRICE
$110.00 Sold in packages of 5 / $22.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 9/16 in |
| Weight | 1 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 5 |
| Description | Aluminum & Vinyl Door Sweep |
| Color | Mill Aluminum |
| Manufacturers Part Number | 345AV36 |
| Grade | Standard |
| Brand | Pemko |
Compliance & Certifications
| Certifications | UL |