Pemko Aluminum Saddle Threshold 48"L x 6"W, 1/2"H, Mill Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
ThePemko172A saddle threshold from Assa Abloy is available in six metal finishes and fire rated UL10C, Underwriters Laboratory 4L10 and barrier-free.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1/2 in |
| Weight | 2 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Saddle Threshold |
| Color | Mill Aluminum |
| Manufacturers Part Number | 172A48 |
| Grade | Standard |
| Brand | Pemko |