Frost King® Air Conditioner Weatherseal, 42"L x 2-1/4"W, Black - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
Help your window air conditioner cool more efficiently in the summer and prevent heat loss in the winter. Made of highly compressible open cell polyurethane foam that can be used to seal even very narrow gaps. For indoor use only. This product is made in USA
PRICE
$85.68 Sold in packages of 18 / $4.76 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 2-1/4 in |
| Thickness | 2-1/4 in |
Product Details
| Type | Accessory |
| Description | Air Conditioner Weatherseal, 2-1/4" x 2-1/4" x 42" |
| Color | Black |
| Manufacturers Part Number | AC43H |
| Brand | Frost King |