Tennsco® 2-Tier 6 Door Locker w/ Legs & Recessed Handle, 36"W x 15"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles.
DOUBLE TIER
Two openings per locker allow twice as many users in the same amount of space. Three coat hooks per opening. 2 point locking system, door stiffeners and louvers for ventilation.
All Tennsco products are Proudly Made in the USA.
DOUBLE TIER
Two openings per locker allow twice as many users in the same amount of space. Three coat hooks per opening. 2 point locking system, door stiffeners and louvers for ventilation.
All Tennsco products are Proudly Made in the USA.
PRICE
$839.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Compartment Height | 36 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed |
| Color | Gray |
| Tier Type | Double Tier |
| Configuration | 3 Wide |
| Style | With Legs |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | DTS-121536-3-MGY |
| Brand | Tennsco |