Pendant Mount Kit Series B - For 27XST, 27XL and 121X Series
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 3.2 in |
| Diameter | 8-13/16 in |
Product Details
| Mounting Location | Pendant |
| Protection Rating | NEMA 4X, IP66 |
| Description | Pendant Mount Kit Series B - For 27XST |
| Color | Black |
| Brand | Federal Signal |
Related Products
Federal Signal FB2PST-120A Strobe, 120VAC, pipe/surface mount, Amber - FB2PST-120A Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in amber. The Fireball features a unique dome that twists off easily for quick ...
Federal Signal FB2PST-120C Strobe, 120VAC, pipe/surface mount, Clear - FB2PST-120C Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in clear. The Fireball features a unique dome that twists off easily for quick ...
Federal Signal FB2PST-120B Strobe, 120VAC, pipe/surface mount, Blue - FB2PST-120B Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in blue. The Fireball features a unique dome that twists off easily for quick ...
Federal Signal LP3P-120A Strobe, pipe mount, 120VAC, Amber - LP3P-120A Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is amber. LP3P features an integrated 1/2-inch NPT pipe mount. All LP3 units feature a threaded screw on lens that provides tool-free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low level amperage. StreamLine® strobes feature high-qu lity, long-life strobe lamps which are designed to reduce tungsten build-up ...
Federal Signal LP3P-120C Strobe, pipe mount, 120VAC, Clear - LP3P-120C Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is clear. LP3P features an integrated 1/2-inch NPT pipe mount. All LP3 units feature a threaded screw on lens that provides tool-free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low level amperage. StreamLine® strobes feature high-qu lity, long-life strobe lamps which are designed to reduce tungsten build-up ...