Edwards Signaling, 116EX-P, Pendant Mount for 116DEGEX-FJ
Write a Review
|
Questions & Answers (0)
Product Description
Pendant mount attachment for 116DEGEX-FJ. Required for pendant mounting of unit.
PRICE
$395.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3-3/4 in |
Product Details
| Mounting Location | Pendant |
| Material | Cast Aluminum, Baked Epoxy Powder Coated |
| Description | Pendant Mount |
| Manufacturers Part Number | 116EX-P |
| LED Color Family | Grey |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |