TOGU® ABS® Pendel Oval Ball, 31" Regular, Purple
Write a Review
|
Questions & Answers (0)
Product Description
Back problems? Try the Pendel Ball - made in Germany - and be surprised. Just lay on it and feel better. Absolutely safe and inflatable tool for training and therapy. What makes the Pendel Ball exceptional is its oval form. For this reason the Pendel Ball offers more surface in contact with the ground and with the exercising person, then a normal training ball. This leads to a great advantage during full body training, because the Pendel Ball won't roll away.
The ABS (Anti-Burst System) provides an added level of puncture-resistant safety. ABS® weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs, while the ABS® capacity is 550 lbs.
The ABS (Anti-Burst System) provides an added level of puncture-resistant safety. ABS® weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs, while the ABS® capacity is 550 lbs.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 31 in |
| Height | 27 in |
| Weight Capacity | 2200 lbs |
| Weight | 12.8 lbs |
Product Details
| Type | Inflatable Balls |
| Color | Purple |
| Material | PVC |
| Package Quantity | 1 |
| Description | ABS Pendel Oval Ball |
| Manufacturers Part Number | 30-4040 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |