TOGU® Elongated Knobbed Ball, 4.3"L x 2" Diameter, Purple
Write a Review
|
Questions & Answers (0)
Product Description
The air-filled knobbed ball Ergo in a long ergonomic version. As ideal handy tool for mobilization, enhancing blood circulation, reflex zone massage an relaxation. For use at home and in therapy. Smooth Senso knobs stimulating the perception. The knobbed ball Ergo is the ideal Senso Walking Trainer.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 2 in |
| Height | 2 in |
| Weight Capacity | 330 lbs |
| Weight | 0.2 lbs |
Product Details
| Type | Manual Massager |
| Color | Purple |
| Material | PVC |
| Package Quantity | 1 |
| Description | Knobbed Ball |
| Manufacturers Part Number | 30-4751P |
| Brand | Togu |
Warranty
| Warranty | 5 yr |