TOGU® Dynair® Extreme Cushion, 31" Diameter, Purple
Write a Review
|
Questions & Answers (0)
Product Description
The Dynair Extreme is the largest member coming from the Dynair family. With a diameter of 80 cm and a height of 18 cm it is perfectly suited as a meditation pillow and seat cushion. Smooth vibrations are being absorbed immediately by the cushion and emitted to the spine. In order to keep up a calm seating position small adjusting moves have to be made all the time, thus becoming a challenge for the spinal muscles and trunk muscles. Furthermore spinal training and exercises for improving trunk stability can be carried out perfectly in a dorsal or ventral position.
Like all Dynair ball cushions, the Dynair Extreme is equipped with our well proven knobs on one side and with a smooth and soft surface on the other side. Therefore the Dynair Extreme suits also extremely well as a therapy cushion for certain disease patterns such as paresis, sensoric and motoric deficits or neurological and muscle dysfunctions.
Like all Dynair ball cushions, the Dynair Extreme is equipped with our well proven knobs on one side and with a smooth and soft surface on the other side. Therefore the Dynair Extreme suits also extremely well as a therapy cushion for certain disease patterns such as paresis, sensoric and motoric deficits or neurological and muscle dysfunctions.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 31 in |
| Height | 4 in |
| Weight Capacity | 440 lbs |
| Weight | 12.8 lbs |
Product Details
| Type | Balance Cushions |
| Color | Purple |
| Material | PVC |
| Package Quantity | 1 |
| Description | Dynair Extreme Cushion |
| Manufacturers Part Number | 30-4220 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |