Tool Crib Open Gear Lube 20 Oz. Black 6 Cans/Case - 620-1501
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty black lubricant that offers superior lubricity and adhesion to gears. Improves gear efficiency and will not dry out or leave harmful deposits. Open Gear Lube is unaffected by salt water, detergents and most chemicals. Protects against corrosion and protects metal to metal contact under severe loads and temperature.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20OZ |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Corrosion Inhibitor |
| Color | Black |
| Manufacturers Part Number | 620-1501 |
| Brand | Seymour |