Cortina Guardian™ Roof Warning Line Perimeter Vinyl Pennant, 105' L, Red/Yellow, 03-407-105 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Cortina Roof Warning Line Vinyl Pennant, 105' Long, includes 42 Red/Yellow 12" x 18" flags per strand. Cortina OSHA Compliant Pennants can be used for a variety of applications, however these pennants with their reinforced strands are the only approved pennants for use with the 03-765 & 03-765RBC Roof Warning Line Perimeter. The warning line shall be staged and supported in such a way that it is no less than 34 inches from the walking/working surface at its lowest point and no more than 39 inches at its highest point. Tensile strength 500 lbs.
PRICE
$225.00 Sold in packages of 10 / $22.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 105 ft |
| Weight | 1 lbs |
| Flag Height | 18 |
| Flag Width | 12 |
Product Details
| Flag Color Family | Multi-color |
| Color | Multi-colored |
| Includes | (42)12" x 18" Flags/Strand |
| Material | Vinyl |
| Flag Size | 12" x 18" |
| Description | Vinyl Pennant With Red/Yellow Flags |
| Package Quantity | 10 |
| Manufacturers Part Number | 03-407-105 |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | OSHA 1926.502(f)Compliant |