Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB567580

MPN #: DIX 5342CD

Dixie® PerfecTouch® Hot Cups, 12 oz., Coffee Dreams Design, 1000 ct

Product Description
Perfectouch Hot Cups, 12 Oz, Coffee Dreams Design, 50/Bag

Features:

  • Patented paper process insulates better than costly double-cupping
  • Cup design provides comfortable, secure feel and non-slip hold
  • Contains no polystyrene foam

PRICE
$175.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.525 in
Width1.217 in
Height1.95 in
Weight25.4 lbs

Product Details

TypeHot/Cold Beverage Cups
ColorWhite
StyleCoffee Dreams Design
Capacity12 oz
MaterialPaper
Package Quantity1000
DescriptionPerfectouch Hot Cup
Manufacturers Part NumberDIX 5342CD
BrandDixie