Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203627

MPN #: BW12S24P24

Perforated Air Bubble Roll, 24"W x 250'L x 1/2" Bubble, Clear, 2/Pack

Product Description
Same great bubble protection cross-perforated for easy tear off.

Features:
  • Parcel rolls are great for low volume or retail applications
  • Protect against shock, abrasion and vibration
  • All rolls are perforated every 12" for easy tear-off, BW12S24P24 perforated every 24"
  • Use with optional Roll Storage System


PRICE
$179.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250
Width24 in
Bubble Size1/2 in

Product Details

TypePerforated
MaterialPolyethylene
Package Quantity2
ColorClear
Manufacturers Part NumberBW12S24P24
RecyclableNo