- Wrap valuables of any size without the need for tape
- Makes wrapping fast and easy
- Will not leave a residue on your products
- Perforated every 12" for easy tear off
- Sold in 48" master bundles
Global Industrial
Model # :WBB3177811
Global Industrial Perforated Cohesive Air Bubble Roll, 24"W x 300'L x 3/16" Bubble, Clear, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Width | 24 in in |
| Bubble Size | 3/16 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | B3177811 |
| Brand | Global Industrial |
| Recyclable | Yes |