- Air bubbles make excellent cushioning and void-fill
- Protects against shock, abrasion and vibration
- UPSable sized rolls
- Sold in 48" master bundles
- Nothing cushions like a blanket of air!
Global Industrial
Model # :WBB1499406
Global Industrial Parcel Ready Non Perforated Bubble Roll, 24"W x 125'L x 1/2", Clear, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 ft |
| Width | 24 in |
| Bubble Size | 1/2 in |
Product Details
| Type | Non-Perforated |
| Material | Polyethylene |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | B1499406 |
| Brand | Global Industrial |
| Recyclable | No |