Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203072

MPN #: BD51624AS

Perforated Anti-Static Bubble Roll with Dispenser, 24"W x 100'L x 5/16" Bubble, Pink

Product Description
Pink, anti-static bubble in a convenient dispensing carton.

Features:
  • Provides cushioning and static protection for electronic components
  • Cross-perforated every 12"
  • Completely portable around the workplace


PRICE
$84.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width24 in
Bubble Size5/16 in

Product Details

TypePerforated
MaterialPolyethylene
Package Quantity1
ColorPink
Manufacturers Part NumberBD51624AS