Global Industrial
Model # :WB185412
Global Industrial Non Perforated Anti Static Bubble Roll, 12"Wx250'Lx 1/2" Bubble, Pink, 4/Pk
Write a Review
|
Questions & Answers (0)
Product Description
These antistatic bubble rolls protect electronic components from electrostatic discharge, shock and vibrations. They guard against corrosion. The rolls meet electrostatic decay requirements PPP-C-795D. They are sold in bundle quantities, where-in the bundle includes 4 rolls (*Price is per Roll). This item is non-returnable.
PRICE
$179.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Width | 12 in |
| Weight | 5 lbs |
| Bubble Size | 1/2 in |
Product Details
| Type | Non-Perforated |
| Material | Anti-Static Nylon, LDPE |
| Package Quantity | 4 |
| Color | Pink |
| Manufacturers Part Number | 185412 |
| Brand | Global Industrial |