Universal® Perforated Edge Writing Pad, Legal Ruled, Letter, White, 50-Sheet, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
16-lb. paper with red margin rule is perforated for easy removal. Chipboard backing. Pad Type: Ruled; Sheet Size: 8 1/2" x 11 3/4"; Ruling: Legal; Number of Sheets per Pad: 50.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
| Weight | 6 lbs |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | White |
| Binding Type | Taped |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 12 |
| Description | Perforated Edge Writing Pad |
| Package Quantity | 50 Sheets/Pad, 12 Pads/Pack |
| Brand | Universal |