Glue Top Pads from Ampad® are ideal for notetaking no matter the place. Their high-quality paper delivers a smooth writing surface, and their sturdy chipboard backs provide the support you need when you're taking notes or crunching numbers on the move, away from your desk. And as they feature no margin line, you also have more usable writing space. Glued top binding offers easy and clean sheet removal.
Ampad® Glue Top Narrow Rule Pads 21118, 8-1/2" x 11", White, 50 Sheets, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11 in |
| Height | 11 in |
| Card Size | 8-1/2" x 11" |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | White |
| Binding Type | Glued |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Narrow |
| Pads | 12 |
| Description | Glue Top Pads |
| Package Quantity | 50 Sheets, 12/Pack |
| Brand | Ampad |