These TOPS Docket Writing Pads have twice the sheets of ordinary writing pads to keep your pen moving longer, plus an extra-strong back for firm writing support. Micro-perforated sheets detach easily, leaving a clean edge.
TOPS Double Docket Ruled Pads, Narrow Rule, (100) White 8.5 x 11 Sheets, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 100 |
| Type | Legal Pad |
| Color | White |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Narrow |
| Pads | 4 |
| Description | Double Docket Pad |
| Package Quantity | 100 Sheets/Pad, 4 Pads/Pack |
| Brand | Tops |