Marlin Steel Perforated Round Basket 8-5/8"Dia x 8-1/4"H Stainless Steel - Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Circular material handling basket with handles. Ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so that parts do not get crushed inside the basket. 100% USA Made.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 8-5/8 in |
| Height | 12-1/4 in |
| Inside Length | 8-5/8 in |
| Inside Width | 8-5/8 in |
| Inside Height | 8-1/4 in |
| Weight | 4 lbs |
| Inside Diameter | 8-5/8 in |
| Thickness | 0.25 in |
| Diameter | 8-5/8 in |
Product Details
| Type | Round Perforated Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Perforated Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00368226-38 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |