Marlin Steel Stainless Mesh Baskets 14x14x8, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Electropolished Stainless Steel Rectangular Mesh Basket 14x14x8,.25" mesh. Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 12 in |
| Inside Length | 14 in |
| Inside Width | 14 in |
| Inside Height | 8 in |
| Weight | 7 lbs |
| Thickness | 0.063 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-104-31 |
| Brand | Marlin Steel |