Marlin Steel Sieve Basket with Handles Stainless Steel19-5/8"L x 6"W x 6"H, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Rectangular Stainless Steel sieve basket engineered with quality wire mesh bottom and sides. Ideal for material handling and parts washing processes that require drainage of small particles or solutions. 100% USA made.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 6 in |
| Height | 6 in |
| Inside Length | 18 in |
| Inside Width | 8-1/4 in |
| Inside Height | 6 in |
| Weight | 5 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 02044001-31 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 90 days |