Royal Basket Trucks® Perm Liner Truck, 10 Bu, Canvas, Wood Base, 2 Rg/2 Sw
Write a Review
|
Questions & Answers (0)
Product Description
Extremely versatile cart for material handling, laundry, mail rooms and more. Constructed of a durable canvas liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Ships fully assembled. Made in the USA. Standard color natural white. Additional colors, full line of accessories and custom sizes available.
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 31-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 35 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Canvas Bulk Basket Truck |
| Liner Material | Canvas |
| Color | White |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 10 bu |
| Capacity | 12.5 ft³ |
| Material | Canvas |
| Manufacturers Part Number | R10-CCW-PMC-3UNN |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 days |