Extremely versatile cart for material handling, laundry, mail rooms and more. Constructed of a durable vinyl liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a powder coated steel wire base. Full steel construction is ideal for high humidity and healthcare environments. Ships fully assembled. Made in the USA. Standard colors black, blue, green, gray, red, white and yellow. Additional colors, full line of accessories and custom sizes available.
Royal Basket Trucks® Perm Liner Truck, 10 Bu, Green Vinyl, Wire Base, All Swivel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 600 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Green |
| Caster Type | (4) Swivel |
| Capacity Bushel | 10 bu |
| Capacity | 12.5 ft³ |
| Material | Vinyl |
| Manufacturers Part Number | R10-EEW-PWA-3UNT |
| Base Material | Steel |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 days |