Avery® Removable Inkjet/Laser ID Labels, 8-1/2 x 11, White, 25/Pack
|
Questions & Answers (0)
Product Description
Create and print your own labels. Labels stick, stay and remove easily. This product was made from wood that came from a certified managed forest. Label Size - text: 8 1/2 x 11; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Label Size-Text | 8 1/2 x 11 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Description | Removable Inkjet/Laser ID Labels |
| Package Quantity | 25 Labels/Pack |
| Manufacturers Part Number | 6465 |
| Adhesive | Removable Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |