DeWalt® engineered by Powers, Perma-Seal Self-Tapping Concrete Drill Bit, 5/32" X 3-1/2" - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Perma-Seal Self-Tapping Concrete Drill Bit, Straight Shank, 5/32" X 3-1/2"
A Self-Tapping Drill Bits are designed for use in a rotary hammer equipped with an "A" Self-Tapping type chuck. The bits meet ANSI standards and can be used to drill in concrete, block, brick, and soft Stone.
A Self-Tapping Drill Bits are designed for use in a rotary hammer equipped with an "A" Self-Tapping type chuck. The bits meet ANSI standards and can be used to drill in concrete, block, brick, and soft Stone.
PRICE
$113.40 Sold in packages of 30 / $3.78 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Flute Length | 2 in |
| Size | 5/32 in |
Product Details
| Type | Perma-Seal Self-Tapping |
| Material | Carbon Steel |
| Package Quantity | 30 |
| Description | Hammer Drill Bit |
| Shank Type | Straight |
| Series | Perma-Seal Self-Tapping |
| Manufacturers Part Number | DW5209 |
| Drill Type | Straight Shank |
| Brand | DeWalt |