- Permeable Cell Culture Inserts mimic in vivo conditions
- Inserts center in wells, preventing membrane from touching sides and wicking between insert and side wall
- Membrane remains suspended above well bottom, allowing co-culture: grow one cell line inside insert, and another below in the well
- Ideal for drug transfer assays, transport studies, migration assays, and cell-cell interaction studies
- Transfer cultures to fresh media by moving the insert to a new plate
- 0.4µm pore size is ideal for co-culture and drug transport studies
- 3.0µm and 8.0µm pore size are ideal for angiogenesis and chemotaxis experiments
- For more help with membrane selection, please contact CELLTREAT Scientific Products
- Non-Treated Plates sold separately; carrier plate is Tissue Culture Treated which encourages cell adhesion
CELLTREAT® Permeable Cell Culture Inserts, Packed in 24 Well Plate, Hanging, PET, 8.0µm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 |
| Width | 1/2 in |
| Height | 11/16 in |
| Pore Size | 8.0µm |
Product Details
| Type | Culture Inserts |
| Material | Polyethylene |
| Package Quantity | 24 |
| Description | Permeable cell culture inserts |
| Color | Natural |
| Manufacturers Part Number | 230639 |
| Tissue Culture Treated | Yes |
| Brand | CELLTREAT Scientific Products |