Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WBB2369455

Global Industrial™ Ceiling Mounted Personal Safety Partition 54"W x 72"H - Clear

Product Description
Designed to separate areas of close contact between individuals and provide your guests or employees a safe and comfortable space to live, dine, or work in. Clear & minimally intrusive design allows full visibility through the partition, helping users feel safe and separated without impeding on your space's design or lighting. Includes: S-hooks, Beam clamps, and Drop ceiling mounts.

Food-grade PVC is antimicrobial, meets USDA guidelines, and NFPA 701 fire resistance standards, making it safe to use anywhere in your facility.

Features:
  • Shields against airborne contaminants
  • Minimally intrusive design
  • Easy to clean & Safe to use
  • Easy to install
Note: Additional colors are available via a Special Order; Please Call for more information.

CLEARANCE PRICE
$32.95

was $159.95
Save $127.00 (79%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Height72 in
Weight9 lbs
Thickness0.02 in

Product Details

Assembly RequiredNo
TypeHanging
ColorClear
Mounting LocationCeiling Mounted
MaterialPVC
Package Quantity1
Manufacturers Part NumberB2369455
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA-701 Fire Rated