Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2560916

MPN #: BR-PTT001-3-AC-90183-GG

Flash Furniture 3 Panel Transparent Acrylic Mobile Partition with Lockable Casters-106-1/2"W x 72"H

Product Description
Improve safety and shield your staff and guests against airborne contaminants and viruses with a room divider. The clear room divider allows team members to see each other clearly to continue routine interactions. Acrylic dividers are easier to clean than vinyl wall kits due to their sturdy hard surface, wipe down with a neutral detergent.

The extra-wide safety partition offers the perfect dividing space in between cubicles and open offices without obstructing views. The mobile partition can be easily moved from room to room and locked into place with locking casters. When you cannot create distances of 6 feet or wider a room divider is your best and safest choice.

Features:
  • Clear Room Divider with Foldable Sections for Social Distancing
  • Acrylic Panel prevents airborne contaminants from passing through
  • Use a neutral detergent to clean surface
  • Folded Size: 35.375"W x 2.625"D x 72.125"H
  • Aluminum Border Enclosure
  • Mobile divider has Dual-Wheel Locking Casters
  • Transparent dividers allow clean sightlines and safe communication between team members


PRICE
$839.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width106-1/2 in
Depth25-3/8 in
Height72-1/8 in
Weight53 lbs

Product Details

Assembly RequiredYes
Number of Panels3
TypeClear Room Divider
Frame Color FamilyGray
ColorClear
Mobile or StationaryMobile
MaterialAcrylic
DescriptionMobile Partition
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberBR-PTT001-3-AC-90183-GG
WindowNo
BrandFlash Furniture

Warranty

Warranty5 Years Limited (non-moving metal parts); 2 Years on Parts