Features:
- 14"W x 14"D x 18"H
- Legs are fully welded to 12-gauge seat plate
- Limited Lifetime Warranty
- Non-marring glides
- The footprint of the base is about 18" Diameter
- Material: Black Metal
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 18 in |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 5 Legged |
| Height Adjustability Type | No |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | DWI-STL9186-AH |
| Brand | Diversified Spaces |
| Type | Shop Stool |
| Color | Black |
| Series | Perspective |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Tan |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Shop Stool with Steel Base |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Hardwood |
Warranty
| Warranty | Limited Lifetime |
Compliance & Certifications
| Certifications | SEFA Compliant, MAS Certified Green |