Features:
- Natural Birch 1-1/4" plastic laminate
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required
Weights & Dimensions
| Length | 72 in |
| Width | 48 in |
| Height | 30 in |
| Weight Capacity | 220 lbs |
| Weight | 144 lbs |
Product Details
| Assembly Required | Yes |
| Type | Perspective Table |
| Frame Color Family | Maple |
| Color | Tan |
| Top Color Family | Natural Birch |
| Description | Perspective X-Large Table |
| Package Quantity | 1 |
| Frame Material | Maple |
| Manufacturers Part Number | DWI-PT-7248PNB30 |
| Shape | Rectangle |
| Top Material | Plastic Laminate |
| Brand | Diversified Spaces |