Powr-Flite® Single Jet Carpet Wand, 2 Piece, Fits Powr-Flite Extractors up to 500 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Two piece, Stainless Steel, one jet, single bend wand fits all Powr-Flite Carpet Extractors up to 500 p.s.i.
PRICE
$725.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Wand |
| Pressure Power | Up to 500 PSI |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PFX-2PC |
| Brand | Powr-Flite |
Warranty
| Warranty | 90 days |