WinCo® Food Storage Box , 26"L x 18"W x 6"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PC Food Storage Box, 26"L x 18"W x 6"H.
PRICE
$371.70 Sold in packages of 6 / $61.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 6 in |
| Dimensions | 18 X 26 X 6 in |
Product Details
| Type | Heavyweight |
| Capacity | 9 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Description | PC Food Storage Box,18 in X 26 in X 6 in |
| Color | Clear |
| Manufacturers Part Number | PFSF-6 |
| Brand | Winco |