Rubbermaid 3301-00 Clear Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Clear Plastic Storage Boxes
Made from polycarbonate plastic for visibility, stain and break resistance, these industrial grade plastic storage boxes are perfect for a variety of storage purposes - especially food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions.
Lids sold separately.
Made from polycarbonate plastic for visibility, stain and break resistance, these industrial grade plastic storage boxes are perfect for a variety of storage purposes - especially food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions.
Lids sold separately.
PRICE
$587.70 Sold in packages of 6 / $97.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26 in |
| Height | 15 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Clear |
| Lid | No |
| Country of Origin | Canada |
| Capacity | 21.5 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Manufacturers Part Number | FG330100CLR |
| Stack and/or Nest | Stack |
| Brand | Rubbermaid |