- Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking
- Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads
- Dishwasher safe; NSF Listed
- 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods
- Quart, gallon, and litre capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use
- StorPlus™ Boxes and Lids' date indicator helps promote organized food storage, makes inventory checks quick and easy
- All sizes stack for easy, efficient storage; fit standard carts and racks
- Smooth interior surface makes cleaning easy
- Use everyday to organize and inventory kitchen supplies and equipment
- Stacks with other boxes on the market
- Use in catering for storage and transporting of foods, beverages, linens, and supplies
- Serve and display ice and iced beverages
- Boxes double as dough proofing bus boxes, ware washing tubs for kitchen overflow, or remote locations
- "Lock-Tight" lids can be reversed and used as bun pan or tray
- 18" x 26" colander is ideal for storing, draining, thawing, and marinating foods; keeps lettuce crisp, thaws and drains fish on ice, marinates chicken, etc.
- Colander fits 18" x 26" x 6" or deeper boxes
- Clear polycarbonate provides easy visibility, superior resistance to food acids and oils and withstands temperatures from -40°F to 212°F
Carlisle® Storplus™ Storage Container, 26"L x 18"W x 9"H, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$399.80 Sold in packages of 4 / $99.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 9 in |
Product Details
| Capacity | 12.5 Gal. |
| Material | Polycarbonate (PC) |
| Package Quantity | 4 |
| Description | StorPlus Storage Container - 12.5 Gallon 26 in x 18 in x 9 in - Clear |
| Color | Clear |
| Manufacturers Part Number | 1062207 |
| Brand | Carlisle |
| Trademark | StorPlus |