DeWalt® Generators with Electric/Recoil, 120V, 10000 Surge Watts, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt® 8000 49ST/CSA CO. The DeWalt® DXGNR8000 portable gas generator is built for professionals who need reliable power on the job site. Powered by a premium 420cc DeWalt® electric start engine, this portable gas generator features a low oil shut-off to protect the engine and an Idle Control to conserve fuel and reduce noise. With CO-Protect Technology, the generator automatically shuts down if carbon monoxide levels become unsafe, ensuring user safety. The Smart runtime meter provides real-time feedback on fuel consumption, while the wattage meter shows power usage. Equipped with GFCI-protected outlets for job site compliance, this generator offers durability with never-flat wheels for easy portability. Outlets : (2) 5-20R GFCI 20A Duplex, 120V, (1) 30A L14-30R, 120/240V
PRICE
$1,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/16 in |
| Width | 27-3/8 in |
| Height | 28-1/2 in |
| Weight | 216 lbs |
Product Details
| Wheels | Yes |
| Batteries Included | Yes |
| Start Type | Electric/Recoil |
| Run Time | 9 hours at 50% Load |
| Hour Meter | Yes |
| Manufacturers Part Number | PMC168000 |
| Automatic Idle Control | Yes |
| Low Oil Shutoff | Yes |
| Brand | DeWalt |
| Color | Yellow |
| Surge Watts | 10000 W |
| Fuel Tank Capacity | 7.5 gal |
| Fuel Gauge | No |
| Voltage | 120 V |
| Outlets | 3 |
| Fuel Type | Gasoline |
| Engine Displacement | 420 cm³ |
| Rated Watts | 8000 W |
| Engine Type | DeWalt |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA |