Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144818

MPN #: BATMON500

AIMS Power™ Remote Battery Monitor For Lithium & Most Battery Types Up to 80V, 500 Amp

Product Description
The AIMS Power™ Battery Monitor is a high-precision meter that allows you to check the status of your battery via the monitor display or your smartphone. Through the use of the current shunt, the battery monitor measures the discharge or recharge currents and calculates the Ampere-hours (Ah) going in and out of the battery. High-precision voltage measurements are taken and displayed in real-time through the use of a field-installed sense wire. The AIMS Power™ battery monitor is compatible with all types of batteries including Lithium-ion, lead-acid and nickel-metal hydride batteries. Remote Battery Monitor 500 Amp for Lithium and Most Battery Types up to 80V. Voltage Min 8V & Max 80V, Current unto 500A Max. Temperature is unto to 30 degree C

Data Displayed:
  • Battery Voltage
  • Battery Current
  • Battery State of Charge (SOC)
  • Total Ampere-hour capacity
  • Active Parasitic Current: 14mA
  • Standby Parasitic Current: .8mA
  • Sleep Parasitic Current: 80uA
Included components:
  • Current shunt
  • Shielded wire (1M)
  • Display
  • Butterfly nut
  • Sense wire 22AWG (1 M)
  • Bezel square


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height2 in
Weight1 lbs

Product Details

DC Amps500 A
DescriptionRemote Battery Monitor
Manufacturers Part NumberBATMON500
BrandAIMS Power