Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215317

MPN #: PGX3100K

EGO™ PGX™ Commercial Battery Charging Power Bank Kit, Lithium Battery, 56V, Black/Green

Product Description
EGO™ Commercial's PGX™ Commercial Charging system is a flexible charging solution that scales to your business. Each PGX™ Commercial Charging Power Bank uses a 2.2kWh (40Ah) High-Capacity Battery to charge smaller EGO™ 56V ARC Lithium™ batteries off the grid and in the field anytime, anywhere. The Power Bank will charge two 2.5Ah batteries in 30 minutes, two 4.0Ah batteries in 25 minutes, two 5.0Ah batteries in 30 minutes, two 6.0Ah batteries in 35 minutes, two 7.5Ah batteries in 45 minutes, two 8.0Ah batteries in 50 minutes, two 10.0Ah batteries in 60 minutes, and two 12.0Ah batteries in 75 minutes. The PGX™ Commercial Charging system is scalable, with up to six Power Banks connected to a single 1600W Hub to charge up to 15kWh overnight from any standard 15-amp, 120-volt outlet-no electrical infrastructure upgrades required. Power Banks are easily connected to each other with an included 2-foot power cable. The Power bank features a robust roll cage design for maximum durability in the field and can stack up to three units high. Each Power Bank features a high-visibility LED control panel plus an integrated locking bar for secure battery storage. Work all day, charge overnight with the PGX™ Commercial Charging system. Maximize uptime and grow your business with the powerful tools, smart tech, and scalable charging solutions of EGO™ Commercial.

Features:
  • Dual 700W ports for recharging EGO™ 56V ARC Lithium™ batteries off the grid
  • Up to six Power Banks can connect to a single 1600W Hub to charge up to 15kWh of high-capacity batteries overnight from one standard 15A outlet
  • Robust roll cage design for maximum durability in the field
  • Stack up to three Power Bank units for easy organization and storage
  • LED lights display battery charge status
  • Integrated locking bar (requires 7mm shackle padlock) for secure battery storage
  • Includes PGX™ Commercial Charging 2' Power Cable
  • Weight: 38 lbs
  • Two-year commercial use warranty when registered within 90 days of purchase


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs

Product Details

Battery TypeLithium
TypeBattery Charger Kit
ColorBlack/Green
SeriesPGX
Battery IncludedYes
Voltage56 V
Output Power1600W
DescriptionCommercial Charging Power Bank Kit
Manufacturers Part NumberPGX3100K
Number of Outlets2
BrandEGO

Warranty

Warranty2 yr