Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Thermo Scientific

Model # :WBB2384030

MPN #: VSTAR52

Thermo Scientific Orion Versa Star Pro™ pH/Conductivity Benchtop Meter Kit

Product Description
Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with pH and Conductivity Modules. Meet your most challenging applications for pH, mV, ORP, conductivity, total dissolved solids (TDS), salinity, resistivity and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. View pH and conductivity simultaneously or view each channel separately. Log up to 2000 data point sets with time / date stamp and easily transfer logs to a printer or computer.

Features:
  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready
  • Selectable read modes include Auto-Read to hold a stable reading
  • Continuous to show changing readings
  • Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached
  • Audible alarms automatically notify you when a set offset value, high/low limit value, and calibration time interval are reached
  • Easily access, update and switch your preferred measurement settings, using ten password-protected methods per channel
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID
  • Calibration log stores 30 most recent calibrations per parameter with viewable graph for multipoint pH and ISE calibrations
  • Ensure measurement integrity by viewing the active calibration log while taking readings
  • Non-volatile meter memory preserves data and settings, even in the event of power loss
  • Meter facilitates data transfers to a computer via USB or RS232 connections
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Includes Orion Versa Star pH Measurement Module:
  • Measure pH, mV, relative mV or ORP with temperature
  • Perform up to a six point pH calibration using automatic buffer recognition of NIST, DIN or user-defined buffer groups with choice to manually enter custom buffer values
  • Calibration editing option allows individual points to be fixed without a full recalibration

Includes Orion Versa Star Conductivity Measurement Module:
  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25°C reference temperatures

Includes:
  • Versa Star Pro meter with pH module and conductivity module
  • 8157BNUMD ROSS Ultra Triode epoxy-body pH/ATC electrode
  • 013005MD Orion 4-cell (K=0.475) conductivity probe
  • 810199 ROSS pH buffer and storage solution kit
  • 011007 Orion 1413 µS conductivity standard
  • Electrode stand, universal power adapter, USB cable and literature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,899.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-1/2 in
Height3-3/4 in

Product Details

Accuracy (Conductivity)0.5% of Reading (+/-)1 Digit > 3 μS; 0.5% of Reading (+/-)0.01 μS ? 3 μS
InputsBNC (pH or ORP Electrode), Pin-Tip (Reference Electrode), 8 pin MiniDIN
Range (TDS)0.001 to 200.0 PPM
Accuracy (mV)±0.2 mV or ±0.05% of Reading
DisplayLCD
Operating TemperatureAmbient 41° to 113°F
Power SourceUniversal AC Adapter (Included)
Relative Millivolt Range±2000.0mV
Measurement ModespH, mV, Relative mV (RmV) or ORP; Conductivity, TDS, Salinity or Resistivity
Resolution (Conductivity)0.001 μS Minimum, Auto Ranging up to 4 Significant Digits
Channels4 - Customizable with Modules
IP RatingIP-54
Manufacturers Part NumberVSTAR52
OutputsUSB, RS-232
Resolution (Resistivity)1 OHM or 0.1 Meg-OHM, Auto Ranging
Resolution (Salinity)0.01 PSU or 0.01 PPT
Range (pH)-2 to 20
Resolution (TDS)0.001 PPM Minimum, Auto Ranging up to 4 Significant Digits
BrandThermo Scientific
TypepH/Conductivity Meter
Log FunctionAutomatic or Manual
Accuracy (TDS)0.5% of Reading ±1 Digit
Millivolt Range±2000.0mV mV
StyleBenchtop
Accuracy (Resistivity)0.5% of Reading ±1 Digit
Resolution0.1mV
Data Points2000 with Date & Time Stamp
Voltage100-240 VAC V
Range (Salinity)0.06 to 80.00 PSU, 0.05 to 42.00 PPT
Calibration PointsUp to 6
DescriptionBenchtop pH/Conductivity Meter Kit
Range (Resistivity)2 OHM to 100.0 Meg-OHM
Accuracy (pH)±0.002pH
Range (Conductivity)0.001 μS/cm to 3000 mS/cm
Accuracy (Salinity)0.5% of Reading ±1 Digit
Resolution (pH)0.1, 0.01, 0.001

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, TUV 3-in-1, FCC Class A