Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786316

MPN #: 30129354

Ohaus® Starter pH Electrode For ST350, 1 m Cable

Product Description
Backed by our commitment to accurate and precise measurement, the Ohaus® Starter Series of electrodes are designed to produce exact results time and time again. Starter Electrode, pH, 0.00 - 14.00 pH, 1 m cable, glass shaft.

Features:
  • Construction: Metal, glass, or plastic shaft
  • Design Features: Suitable for Various Applications


PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 in
Width1/2 in
Range0.00 - 14.00

Product Details

StylePortable
TypeElectrode
Measurement ModespH
DescriptionStarter Electrode
Manufacturers Part Number30129354
BrandOhaus

Warranty

Warranty1/2 yr