Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181858

MPN #: R3500-KIT

REED Instruments pH Meter & 4pH/7pH Buffer Solution Kit

Product Description
This kit includes a digital pH Pen that measures 0 to 14pH and pH buffer solution for electrode calibration and care.

This REED R3500-KIT pH Meter and 4pH/7pH Buffer Solution Kit Includes
  • REED R3500 pH Meter
  • REED R1404 Buffer Solution, 4.01 pH
  • REED R1407 Buffer Solution, 7.00 pH
Ideal Applications for the REED R3500-KIT
  • Water conditioning
  • General purpose pH measurement
  • Aquariums
  • Wastewater monitoring
  • Beverage production


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Width1-5/8 in
Height1-5/8 in
Weight3

Product Details

DescriptionpH Meter & 4pH/7pH Buffer Solution Kit
Manufacturers Part NumberR3500-KIT
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1